Industrial Gigabit Fiber Media Converter - 1000Base-LX, LC Singlemode, 20km, 1310nm, 4 Port
- Mfr # IT-1000SM20-LC-04
- Zoro # G714914140
Key Features
Specifications
Product Information
- MFR #
- IT-1000SM20-LC-04
- Zoro #
- G714914140
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Fiber Optic Media Converter
- Color
- Black
Description
The Industrial Media Converter is a high-performance device designed to convert data signals between 10/100/1000Base-T and 1000Base-LX Gigabit Ethernet. Compliant with IEEE 802.3z and IEEE 802.3AB standards, this converter supports both 10/100/1000Base-T and 1000Base-LX applications, enabling data transmission up to 20km via fiber-optic cable.Equipped with single fiber optic connectors TX and RX, an RJ-45 jack, and an external power supply receptacle, the converter features three LED indicators for easy monitoring of power, UTP Link/Activity, Fiber Link/Activity, Full duplex, and data rates. It automatically configures for Full or Half Duplex operation.This compact, cost-effective, and reliable converter is suitable for standalone or DIN-Rail mounted applications, allowing multiple units to be attached to a single DIN-Rail.Key Features:- Data Rate: 10/100/1000M with Auto-Negotiation- Mode: UTP Half or Full Duplex- Optical wavelength: 1310 nm- Fiber Type: Single Mode 9/125 micron- Connectors: One UTP, Two LC Fiber- Max Distance: 20 km- Power Supply: Input 100-240Vac 1A, Output DC 24V 1A- Optical Output Power: -10 to -6 dBm- Optical Receiver Sensitivity: -23 dBm- Saturability: greater than or equal to -3 dBmIndustry Standards Compliance:- EMI: FCC/CE/LVD/EMC- EMS: IEC61000-4-2 ESD: +/-8kV contact, +/-15kV air IEC61000-4-3 RS: 10V/m 80MHz-2GHz IEC61000-4-4 EFT: Power Port: +/-4kV; Data Port: +/-2kV IEC61000-4-5 Surge: Power Port: +/-2kV/DM, +/-4kV/CM; Data Port: +/-2kV IEC61000-4-6 CS: 3V 10kHz-150kHz; 10V150kHz-80MHz IEC61000-4-16 Common mode conduction: 30V cont., 300V 1s- Shock: IEC 60068-2-27- Free Fall: IEC 60068-2-32- Vibration: IEC 60068-2-6Note: Mode Conditioning cable recommended if running over legacy Multimode Backbone.
- •Multiple Device Connectivity: Equipped with 4 RJ45 ports, allowing for seamless connection of multiple devices.
- •Long-Distance Transmission: Supports singlemode fiber transmission up to 20 kilometers for extended network reach.
- •Gigabit Speed: Delivers high-performance data transfer with 1000Base-LX Gigabit Ethernet.
- •Durable and Reliable: Industrial-grade design ensures performance in harsh environments.
- •Optimized for 1310nm Wavelength: Enhances signal reliability and efficiency for long-distance fiber communications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.