Zoro Homepage

Industrial Media Converter Power Supply - 24V, 1A

  • Mfr # IT-POWERSUPPLY

  • Zoro # G214914145


product price: $39.69
/ea

Key Features

Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IT-POWERSUPPLY
Zoro #
G214914145
UPC #
-
Country of Origin
China

Details

Item
Fiber Optic Media Converter
Color
Black

Description

Powerful AC/DC Adapter for Industrial Media ConvertersThis high-performance AC/DC adapter is specifically engineered to meet the demanding power requirements of industrial fiber optic media converters. Designed for reliability and efficiency, it converts 100-240 Volts AC input to a steady 24 Volts DC output at 1 Amp.Key Features:- Input: 100-240Vac-, 50-60Hz 0.25A- Output: 24V, 1A- Universal AC input range for global compatibility- Compact and robust design for industrial environments- Reliable power source for mission-critical network equipmentPerfect for powering industrial-grade media converters in harsh environments, this adapter ensures your network infrastructure operates at peak performance. Its versatile input range makes it suitable for use worldwide, while the stable DC output provides the consistent power needed for uninterrupted data transmission.Built to withstand the rigors of industrial settings, this adapter is an essential component for maintaining the integrity and reliability of your fiber optic network. Whether you're operating in manufacturing plants, outdoor installations, or other challenging environments, this AC/DC adapter delivers the power you need to keep your industrial media converters running smoothly.Invest in this robust power solution to support your critical network infrastructure and ensure optimal performance of your industrial fiber optic media converters.


  • •Reliable Power Source: Provides stable 24V DC output with 1A current for industrial media converters.
  • •Compact and Efficient: Space-saving design that ensures low power consumption and high efficiency.
  • •Wide Application Use: Suitable for powering a variety of industrial-grade media converters and network equipment.
  • •Durable Construction: Built to withstand harsh environmental conditions in industrial settings.
  • •Versatile Input: Compatible with a wide AC voltage input range, ensuring flexible use in different regions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.