SFP+ 10 Gigabit Fiber Module - 10GBase-LR, LC Singlemode, 10km, 1310nm

  • Mfr # SFP-10GSM-1310LR

  • Zoro # G614921934


product price:  $46.79
/ea

Key Features

Depth
1.3125 in
Maximum Transfer Distance
10km
Digital Diagnostic Monitoring
Yes
Compliance
SFF-8431, IEEE 802.3ae, 10GBASE-LR/LW
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10GSM-1310LR
Zoro #
G614921934
UPC #
-
Country of Origin
China

Dimensions

Depth
1.3125 in
Length
5 in
Wavelength
1310nm
Width
3.3125 in

Details

Maximum Transfer Distance
10km
Digital Diagnostic Monitoring
Yes
Compliance
SFF-8431, IEEE 802.3ae, 10GBASE-LR/LW
Shape
Square
Power Supply
+3.3V
Item
SFP Optical Transceiver
Maximum Data Transfer Rate
10 Gbps
Includes
SFP
Fiber Type
Singlemode
Color
Silver
Connector
LC
Laser Type
DFB

Description

Maximize your network equipment's potential with the Networx 10 Gigabit 10BaseG-LR SFP+ Fiber Module. These Small Form Pluggable Optical Modules offer compact, hot-swappable connectivity for a wide range of networking equipment. Designed to work seamlessly with the Networx 10 Gigabit Media Converter box, this SFP module provides exceptional flexibility and efficiency.The standardization of SFP technology allows for a single product to be incredibly versatile, reducing the need for excess units and surplus fiber often required in fixed installations. This module offers high-speed data transmission at 10 Gbps, utilizing a DFB Laser operating at 1310nm wavelength.Key Features: Data Rate: 10 Gbps Laser Type: DFB Laser Mode: Full Duplex Optical wavelength: 1310nm Fiber Type: Singlemode 9/125 micron Max Distance: 10 kilometers over 9/125 Fiber Optical Output Power: -6 to 0.5dBm Receiving Sensitivity: <-14.4dBmThis SFP+ module is ideal for long-range applications, supporting distances up to 10 kilometers over singlemode 9/125 fiber. Its high optical output power and excellent receiving sensitivity ensure reliable data transmission across extended distances.Enhance your network infrastructure with this powerful and efficient Networx 10 Gigabit SFP+ Fiber Module, designed for seamless integration and optimal performance in your existing setup.


  • •Long-Range Transmission: Supports singlemode fiber connections up to 10 kilometers, ideal for extended network setups.
  • •10 Gigabit Ethernet: Delivers ultra-fast 10GBase-LR performance for high-bandwidth applications.
  • •1310nm Wavelength: Optimized for efficient long-distance transmission with minimal signal loss.
  • •LC Connector: Ensures reliable, high-quality connections with a standard LC interface.
  • •Energy Efficient: Designed for low power consumption, reducing operational costs in 10G environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.