SFP+ 10 Gigabit Fiber Module - 10GBase-SR, LC Multimode, 300m, 850nm

  • Mfr # SFP-10GMM-850SR

  • Zoro # G714921926


product price: $36.25
/ea

Key Features

Maximum Transfer Distance
300m
Includes
SFP
Compliance
SFF-8431, IEEE 802.3ae, 10GBASE-SR/SW
Wavelength
850nm
Maximum Data Transfer Rate
10 Gbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10GMM-850SR
Zoro #
G714921926
UPC #
-
Country of Origin
China

Dimensions

Wavelength
850nm
Depth
1.3125 in
Length
5 in
Width
3.3125 in

Details

Maximum Transfer Distance
300m
Item
SFP Optical Transceiver
Includes
SFP
Compliance
SFF-8431, IEEE 802.3ae, 10GBASE-SR/SW
Maximum Data Transfer Rate
10 Gbps
Color
Silver
Power Supply
+3.3V
Laser Type
VCSEL
Digital Diagnostic Monitoring
Yes
Connector
LC
Fiber Type
Multimode
Shape
Square

Description

Maximize your network equipment's potential with the Networx 10 Gigabit 10BaseG-SR SFP Fiber Module. This Small Form Pluggable Optical Module offers compact, hot-swappable connectivity for versatile networking solutions. Designed specifically for use with the Networx 10 Gigabit Media Converter box, this SFP module enhances network flexibility and reduces the need for excess units and surplus fiber typically required in fixed installations.Key Features: Data Rate: 10 Gbps Laser Type: DFB Laser Mode: Full Duplex Optical Wavelength: 850nm Fiber Type: Multimode 50/125 micron Maximum Distance: 300 meters over 50/125 Fiber Optical Output Power: -8.2 to -1dBm Receiving Sensitivity: <-9.9dBmThis SFP module offers quick and easy network connectivity for a wide range of networking equipment. Its standardized design ensures compatibility and flexibility, making it an essential component for efficient network management and expansion. Upgrade your network infrastructure with this high-performance Networx SFP module for improved speed, reliability, and connectivity.


  • •High-Speed 10G Connectivity: Delivers up to 10 Gigabits per second over fiber for ultra-fast data transfer.
  • •Multimode Fiber Support: Enables transmission up to 300 meters over multimode fiber at 850nm wavelength.
  • •Compact LC Connector: Uses an industry-standard LC interface for reliable, secure connections.
  • •Enhanced Network Performance: Ideal for high-performance applications in data centers and enterprise networks.
  • •Energy Efficient Design: Optimized for low power consumption in 10G network environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.