Zoro Homepage

SFP Ethernet Fiber Module - 100Base-SX, LC Multimode, 2km, 1310nm

  • Mfr # SFP-100MM-LC

  • Zoro # G914921931


product price: $29.95
/ea

Key Features

Wavelength
1310nm
Shape
Square
Compliance
SFF-8472
Width
3.3125 in
Maximum Transfer Distance
155m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-100MM-LC
Zoro #
G914921931
UPC #
-
Country of Origin
China

Dimensions

Wavelength
1310nm
Width
3.3125 in
Length
5 in
Depth
1.3125 in

Details

Shape
Square
Compliance
SFF-8472
Maximum Transfer Distance
155m
Maximum Data Transfer Rate
100 Mbps
Power Supply
+3.3V
Laser Type
FP
Includes
SFP
Fiber Type
Multimode
Connector
LC
Item
SFP Optical Transceiver
Color
Silver

Description

Maximize your network equipment's potential with Networx Cisco Equivalent SFP Fiber Modules. These Small Form Pluggable Optical Modules offer versatile, hot-swappable connectivity for a wide range of networking gear. Compatible with Cisco or MSA SFF-8472 compliant ports, they're ideal for network repairs or upgrades. The standardized SFP design enhances flexibility, reducing the need for excess units and surplus fiber typically required in fixed installations.Key Features: Data Rate: 100 Mbps Laser Type: FP Laser Mode: Full Duplex Optical wavelength: 1310nm Fiber Type: Multimode 50/125 or 62.5/125 micron Max Distance: 2km over 50/125 Fiber Optical Output Power: -18 to -10dbm Receiving Sensitivity: <-32dbmThese compact modules enable quick and easy network connectivity, making them a smart choice for network professionals seeking efficient and reliable solutions. Whether you're maintaining existing infrastructure or expanding your network capabilities, these SFP modules deliver the performance and compatibility you need. Upgrade your network with confidence using Networx Cisco Equivalent SFP Fiber Modules.


  • •Reliable Ethernet Connectivity: Converts Ethernet signals to fiber for stable 100Base-SX networking.
  • •Multimode Fiber Support: Provides data transmission up to 155 meters over multimode fiber at 1310nm wavelength.
  • •High Compatibility: Designed to work seamlessly with LC connectors and multimode fiber cables.
  • •Compact SFP Design: Space-saving SFP form factor ideal for high-density installations.
  • •Fast and Efficient: Delivers smooth, reliable network performance with low latency and high efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.