Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SFP Ethernet Fiber Module - 100Base-SX, LC Singlemode, 10km, 1310nm

  • Mfr # SFP-100SM-LC

  • Zoro # G814921932


product price: $31.45
/ea

Key Features

Laser Type
FP
Maximum Transfer Distance
20km
Includes
SFP
Fiber Type
Singlemode
Connector
LC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-100SM-LC
Zoro #
G814921932
UPC #
-
Country of Origin
China

Dimensions

Length
5 in
Depth
1.3125 in
Wavelength
850nm
Width
3.3125 in

Details

Laser Type
FP
Item
SFP Optical Transceiver
Maximum Transfer Distance
20km
Includes
SFP
Fiber Type
Singlemode
Connector
LC
Compliance
SFF-8472
Shape
Square
Maximum Data Transfer Rate
100 Mbps
Power Supply
+3.3V
Color
Silver

Description

Maximize your network equipment's potential with Networx's Cisco Equivalent SFP Fiber Modules. These Small Form Pluggable Optical Modules offer versatile, hot-swappable connectivity for a wide range of networking gear. Compatible with Cisco and MSA SFF-8472 compliant ports, they're ideal for network repairs or upgrades. The standardized SFP design provides exceptional flexibility, reducing the need for excess units and surplus fiber typically required in fixed installations.Key Features: Data Rate: 100 Mbps Laser Type: FP Laser Mode: Full Duplex Optical wavelength: 1310nm Fiber Type: Singlemode 9/125 micron Max Distance: 10 kilometers over 9/125 Fiber Optical Output Power: -15 to -8dbm Receiving Sensitivity: <-33dbmThese compact modules offer quick and easy network connectivity, allowing for seamless integration into your existing infrastructure. Their hot-swappable nature means you can install or replace them without powering down your equipment, minimizing network downtime. The 100 Mbps data rate ensures reliable performance for various networking applications.Utilizing an FP Laser and operating at a 1310nm optical wavelength, these modules are designed for optimal performance with singlemode 9/125 micron fiber. They can transmit data up to 10 kilometers, making them suitable for both short and medium-range network connections.The optical output power range of -15 to -8dbm and receiving sensitivity of <-33dbm ensure strong signal integrity and reliable data transmission across your network. The full duplex mode allows for simultaneous bi-directional data transfer, enhancing overall network efficiency.Whether you're expanding your network, replacing faulty components, or upgrading your infrastructure, these Cisco Equivalent SFP Fiber Modules provide a cost-effective and reliable solution. Their compatibility with industry-standard ports means you can use them with confidence in a variety of network setups.Invest in these versatile SFP modules to streamline your network connectivity, reduce equipment overhead, and ensure your infrastructure is prepared for future growth and changes. With Networx's Cisco Equivalent SFP Fiber Modules, you're choosing a flexible, high-performance solution for your networking needs.


  • •Long-Distance Transmission: Supports singlemode fiber transmission up to 20 kilometers for extended network reach.
  • •Efficient 100Base-SX: Converts Ethernet signals to 100Base-SX fiber for stable and reliable communication.
  • •850nm Wavelength Optimization: Ensures enhanced performance over long-distance fiber connections.
  • •LC Connector: Provides a secure and reliable connection using industry-standard LC interfaces.
  • •Compact SFP Design: Ideal for high-density applications, saving valuable space in network installations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.