Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Netzsch Metering Pump, 1/3 HP, 90VDC, 0.55 gph MSVS0001180DS000

Metering Pump, 1/3 HP, 90VDC, 0.55 gph (Discontinued)

  • Mfr # MSVS0001180DS000
  • Zoro # G1709041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSVS0001180DS000
Zoro #
G1709041
UPC #
-
Country of Origin
Multiple

Dimensions

Width (In.)
7 in
Length (In.)
31 in
Particle Size
1 mm
Height (In.)
7 in
Overall Height
7 in
Overall Width
7 in
Overall Length
31 in
Intake Connection Size
1 1/8 in
Solid Diameter (Maximum)
1 mm
Discharge Connection Size
1 1/4 in

Details

Item
Progressive Cavity Metering Pump
Min. RPM
30
Max. RPM
600 RPM
Required HP @ Lower RPM
1/3 hp
Max. Viscosity
1000 cps
Series
NM
Housing Material
Stainless steel
Seal Material
Stainless Steel, Viton
Min. Fluid Temp.
23 Degrees F
Flow Rate @ Min. RPM and 0 PSI
0.02 gph
Max. Fluid Temp.
130 Degrees F
Required HP @ Higher RPM
1/3 hp
Max. Pressure (PSI)
180 psi
Flow Rate @ Min. RPM and 180 PSI
0.02 gph
Hz
60
Application
Metering
Flow Rate @ Max. RPM and 90 PSI
0.55 gph
Min. Pressure (PSI)
0
Flow Rate @ Min. RPM and 90 PSI
0.02 gph
Inlet/Outlet (In.)
1-1/4 NPT
Voltage
90V DC
Flow Rate @ Max. RPM and 0 PSI
0.55 gph
Includes
Manual
Seal Type
Mechanical
Flow Rate @ Max. RPM and 180 PSI
0.55 gph
Intake Connection Type
NPT
Suction Port
1 1/8 in NPT
Discharge Connection Type
NPT
Viscosity (Maximum)
1,000 cps
Media Temperature (Minimum)
23 Degrees F
Horsepower (Maximum)
1/3 hp
Media Temperature (Maximum)
130 Degrees F
Motor Speed (Maximum)
600 RPM
Nameplate Voltage
90 V DC
Frequency
60 Hz
Motor Speed (Minimum)
30 RPM
Discharge Port
1 1/4 in NPT

Description

Progressive Cavity Metering Pump, Discharge Connection Size 1 1/4 in, Discharge Connection Type NPT, Housing Material Stainless Steel, Intake Connection Size 1 1/8 in, Intake Connection Type NPT, Media Temperature (Maximum) 130 Degrees F, Motor Speed (Maximum) 600 RPM, Seal Material Stainless Steel, Viton, Viscosity (Maximum) 1,000 cps, Nameplate Voltage 90 V DC, Solid Diameter (Maximum) 1 mm, Horsepower (Maximum) 1/3 hp, Frequency 60 Hz, Includes Manual, Media Temperature (Minimum) 23 Degrees F

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.