Eyewash station
- Mfr # AK50EWN
- Zoro # G224162093
product price:Â
$
36.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Sub-Brand
Surefill; AeroWash
Housing Depth
3 1/2 in
Housing Capacity
2
For Use With
AW16OZUS
Series
50 Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AK50EWN
- Zoro #
- G224162093
- UPC #
- 9341394014220
- Country of Origin
- United States
Dimensions
- Housing Depth
- 3 1/2 in
- Housing Height
- 11 1/2 in
- Bottle Size
- 16 oz
- Housing Width
- 10 1/2 in
- Fits Chest Size
- drop-down dust cover, freestanding kit, two easy-open Sterile Buffered AeroWAsh Eye Rinse bottle, wall mounted
Details
- Item
- Eyewash station
- Sub-Brand
- Surefill; AeroWash
- Housing Capacity
- 2
- For Use With
- AW16OZUS
- Series
- 50 Series
- Housing Style
- Closed
- Number of Bottles Included
- 2
- Media Type
- Buffered Saline Solution
- Features
- drop-down dust cover, freestanding kit, two easy-open Sterile Buffered AeroWAsh Eye Rinse bottle, wall mounted
- Standards
- ANSI Z358.1-2014, FDA Registered
- Includes
- (2) 16oz AeroWash(TM) Eyewash
- Included Media
- Media Included
- Compatible Product Type
- AW16OZUS
Description
Eyewash station, Bottle Size 16 oz, Features drop-down dust cover, freestanding kit, two easy-open Sterile Buffered AeroWAsh Eye Rinse bottle, wall mounted, For Use With AW16OZUS, Housing Capacity 2, Housing Depth 3 1/2 in, Housing Height 11 1/2 in, Housing Width 10 1/2 in, Housing Style Closed, Included Media Media Included, Includes (2) 16oz AeroWash(TM) Eyewash, Media Type Buffered Saline Solution, Number of Bottles Included 2, Series 50 Series, Sub-Brand Surefill; AeroWash
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.