speakON 8 pole male chassis connector, metal square G-size housing, countersunk thru holes, 1/4-in

  • Mfr # NLT8MPXX

  • Zoro # G416311759


product price:  $45.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NLT8MPXX
Zoro #
G416311759
UPC #
697478494419
Country of Origin
Georgia

Description

This connector is accepted within audio equipment designed according to IEC 62368-1 due to its component certification according to IEC 61984.The speakON STXX Series was especially designed for heavy duty amplifier-loudspeaker applications like professional touring. The extremely rugged and durable STXX Series features an all metal housing. IEC 61984 certified, thus accepted as a component of equipment acc. to IEC 62368-1 Current rating 30 A rms Extremely robust metal housing and glass reinforced V-0 material insert designed for harsh and demanding environment Uses precise Quick Lock system Airtight design - optimized for speaker applications Compatible with complete speakON 8 pole product series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.