Carbon Filter, 4"H x 30"W x 16"L
Mfr # 9577400
Zoro # G1980218
product price: $1,789.99
/ea
Free Shipping & Returns
Key Features
Nominal Height
4 in
Nominal Width
4 ft, 5 ft, 6 ft, 8 ft
Nominal Depth
16 in
For Use With
Protector Echo Filtered Fume Hoods
Filter Efficiency
Varies by Chemical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9577400
Zoro #
G1980218
UPC #
-
Country of Origin
United States
Dimensions
Nominal Height
4 in
Nominal Width
4 ft, 5 ft, 6 ft, 8 ft
Nominal Depth
16 in
Actual Depth
16 in
Actual Height
4 in
Actual Width
30 in
Overall Width
30 in
Overall Height
4 in
For Nominal Width
8 ft
Overall Depth
16 in
Details
For Use With
Protector Echo Filtered Fume Hoods
Item
Filter
Filter Efficiency
Varies by Chemical
Type
Carbon
Standards
AFNOR NFX 15-211
Compatible Product Type
Protector Echo Filtered Fume Hoods
Filter Type
Carbon
Product Type
Filter
Description
Filter, Carbon, 16 in, 4 in, 4 ft, 5 ft, 6 ft, 8 ft, 16 in, 4 in, 30 in, Filter Efficiency Varies by Chemical, For Use With Protector Echo Filtered Fume Hoods, AFNOR NFX 15-211, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.