Shop NEVERKINK
See all product information
Create Account
5/8 in ID x 100 ft L Water Hose, Brass Fitting
- Mfr # 8845-100
- Zoro # G807450296
product price:Â
$
83.19
/ea
Key Features
Hose Length
100 ft
Hose Inside Dia.
5/8 in
Kink Resistant
Yes
Fitting Material
Brass
Hose Configuration
Coupled Assembly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8845-100
- Zoro #
- G807450296
- UPC #
- 31724884515
- Country of Origin
- United States
- Item
- Water Hose
- Kink Resistant
- Yes
- Fitting Material
- Brass
- Hose Configuration
- Coupled Assembly
- Features
- Commercial Use
Dimensions
- Hose Length
- 100 ft
- Hose Inside Dia.
- 5/8 in
Description
Extreme performance assured The Teknor Apex NeverKink Pro commercial hose is perfect whether you're a third generation farmer growing a strong harvest or a handson contractor building the future brick by brick, one thing remains the same you need the right tools at the right time Teknor Apex NeverKink Pro 58 in Dia allows for highflow for applications that require larger volumes of water This hose is manufactured with a patented antikink technology that prevents kinking Don't let your hose hold you back from a job well done
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.