3/4 in. x 50 ft. Standard Garden Hose with Brass Fittings, NozzleandLeak-Proof Technology
- Mfr # ZR-50FTB
- Zoro # G623331021
product price:
$
30.89
/ea
Key Features
Width
0.98 in
Length
600 in
Hose Length
50 ft
Product Type
Garden Hose
Hose Diameter (in.)
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-50FTB
- Zoro #
- G623331021
- UPC #
- 362810848006
- Country of Origin
- China
Dimensions
- Width
- 0.98 in
- Length
- 600 in
- Hose Length
- 50 ft
- Hose Diameter (in.)
- 0.75 in
- Fitting Diameter
- 0.75 in
Details
- Product Type
- Garden Hose
- Item
- Garden Hoses
- Commercial / Residential
- Residential
- Features
- Non-Toxic, Washable
- Hose Type
- Standard garden
- Duty Rating
- Light
- Hose Color
- Blue
- Hose Tube Material
- Plastic
- Burst Pressure
- 150 Psi
Description
Our Durable Standard Garden Hose is the ultimate solution for all your outdoor cleaning and watering tasks. Featuring versatile spray modes, a comfortable non-slip handle, and durable nylon construction, this hose ensures efficient and effortless use. Perfect for gardening, car washing, pet showering, and more, it's a must-have for every home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.