Bentone Non Melt Red and Tacky Grease Aerosol Can | Extreme High Temperature | Kiln | Steel Mill (Discontinued)
- Mfr # NVMT-200-00144
- Zoro # G900829524
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NVMT-200-00144
Zoro #
G900829524
UPC #
759049304920
Country of Origin
United States
Details
Container Type
12 Pack of Aerosols
Color
Red
ISO Viscosity Grade
460
Four-Ball Wear
315
Timken OK Load
60
Dropping Point
Non Melt
Item - Machine Oils
Nonmelt Bentone Grease
Type
Bentone Non Melt Grease
Viscosity Index
90+
Grease Color
Red
Base Oil
Mineral
Grease Thickener
Bentone
Description
NeverMeltTM is a bentone thickened grease with high quality base oils and a super tacky additive package that is coupled with extreme pressure and rust and corrosion additives. This grease makes an excellent choice anywhere a non-melting or impact resistant/pound out resistant grease is required.
NeverMeltTM is also formulated with heavy duty ISO 460 viscosity base oil, to increase its load carrying performance. This grease is a popular choice for multi-purpose applications in the construction, minining, hauling and trucking sectors due to it’s enhanced heavy duty performance properties. This grease is also particularly useful in applications where melting-out or dripping of grease would cause damage to production or materials. This grease adheres to the surfaces extremely well with high film strength and provides superior water washout characteristics.
NeverMeltTM is also formulated with heavy duty ISO 460 viscosity base oil, to increase its load carrying performance. This grease is a popular choice for multi-purpose applications in the construction, minining, hauling and trucking sectors due to it’s enhanced heavy duty performance properties. This grease is also particularly useful in applications where melting-out or dripping of grease would cause damage to production or materials. This grease adheres to the surfaces extremely well with high film strength and provides superior water washout characteristics.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.