
Direct Thermal Piggy Back Label, Individual 2-up 13/16" x 1-11/16"
Mfr # CS-PB-T2-O
Zoro # G2601012
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Width
1-11/16 in
Color
Orange
Core Dia.
3 in
Labels per Roll
10000
Removable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-PB-T2-O
Zoro #
G2601012
UPC #
-
Country of Origin
United States
Dimensions
Width
1-11/16 in
Core Dia.
3 in
Length
13/16 in
Details
Color
Orange
Labels per Roll
10000
Item
Piggy Back Label
Removable
No
Description
Piggy Back Label 2 up . 10,000 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.