Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Biohazard REASON - Write on label 1-5/8" x 1-5/8"

  • Mfr # MLP-0007

  • Zoro # G2615049


product price: $12.39
/ea

Key Features

Width
1-5/8 in
Color
Black, Fluorescent, Red
Length
1-5/8 in
Removable
No
Labels per Roll
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLP-0007
Zoro #
G2615049
UPC #
-
Country of Origin
United States

Dimensions

Width
1-5/8 in
Length
1-5/8 in
Core Dia.
1 in

Details

Color
Black, Fluorescent, Red
Removable
No
Labels per Roll
250
Item
Label

Description

Biohazard labels to relay important messages. Feature a permanent pressure sensitive adhesive. 250 labels per roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.