Label, Bupivacaine 'mg/mL, Exp Dt. Tm 1/2" x 1-1/2" Gray w/Black

  • Mfr # SANTW-0026

  • Zoro # G2612790


product price:  $17.69
/ea

Key Features

Label Color
Black, Gray
Adhesive
Permanent
Width
1/2 in
Labels per Roll
610
Legend
Bupivacaine Strength Mg/Ml, Exp Dt. Tm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SANTW-0026
Zoro #
G2612790
UPC #
-
Country of Origin
United States

Dimensions

Width
1/2 in
Length
1-1/2 in

Details

Item
Label
Label Color
Black, Gray
Adhesive
Permanent
Labels per Roll
610
Legend
Bupivacaine Strength Mg/Ml, Exp Dt. Tm

Description

Anesthesia labels to relay imporant messages. Available in custom sizes and colors. Feature a permanent pressure sensitive adhesive. 610 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.