Zoro Homepage

Label, Category check box (pictured) 4" x 4"

  • Mfr # L-0656

  • Zoro # G2585113


product price: $86.59
/ea
Free Shipping & Returns

Key Features

Width
4 in
Color
Blue, Red, White, Yellow
Core Dia.
1 in
Labels per Roll
500
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L-0656
Zoro #
G2585113
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Core Dia.
1 in
Length
4 in

Details

Color
Blue, Red, White, Yellow
Labels per Roll
500
Removable
No

Description

Chemical warning labels to relay important messages. Feature a permanent pressure sensitive adhesive. 500 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.