Orange You Glad That You're A Healthy Eater 1-15/16" x 1-15/16"

  • Mfr # Fun-127

  • Zoro # G2601968


product price: $14.89
/ea

Key Features

Width
1-7/8 in
Color
Black, Orange
Legend
Orange You Glad That You’Re A Healthy Eater
Core Dia.
1 in
Length
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Fun-127
Zoro #
G2601968
UPC #
-
Country of Origin
United States

Dimensions

Width
1-7/8 in
Core Dia.
1 in
Length
1-7/8 in

Details

Color
Black, Orange
Legend
Orange You Glad That You’Re A Healthy Eater
Item
Sticker
Removable
No
Labels per Roll
200

Description

FUN LABELS - 200 labels per roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.