Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Printed Chart Label-Room No , name, Doctor 1-3/8x5-3/8 Lime w/Black

  • Mfr # NRBP-LIME

  • Zoro # G2578594


product price: $12.09
/ea

Key Features

Width
5-3/8 in
Color
Lime
Legend
Room No Patient Doctor
Length
1-3/8 in
Labels per Roll
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRBP-LIME
Zoro #
G2578594
UPC #
-
Country of Origin
United States

Dimensions

Width
5-3/8 in
Length
1-3/8 in
Core Dia.
1 in

Details

Color
Lime
Legend
Room No Patient Doctor
Item
Label
Labels per Roll
200
Removable
Yes

Description

Nursing chart labels for all your labeling needs. Custom colors available. Feature a permanent pressure sensitive adhesive. 200 labels per roll.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.