This item is Discontinued.

New Age Additional Shelf, 60 In. W, 18 In. D C1860TB

Additional Shelf, 60 In. W, 18 In. D (Discontinued)

  • Mfr # C1860TB
  • Zoro # G6762865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1860TB
Zoro #
G6762865
UPC #
715347113381
Country of Origin
United States

Dimensions

Overall Height
1-3/4"
Overall Width
60"
Overall Depth
18"
Depth
18"
Height
1-3/4"
Width
60"

Details

Item
Shelf
Shelf Style
Ventilated
Finish
Aluminum
Shelf Capacity
900 lb.
Color
Aluminum
For Use With
Poles
Material
Aluminum
Finish - Shelving and Racks
Unfinished
Assembly
To Poles
Gauge
13

Description

Shelf, Aluminum, 13, Overall Depth 18 in, Overall Height 1 3/4 in, Overall Width 60 in, Shelf Style Ventilated, Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.