Bin, natural, Polyethylene, 18.0 gal. Volume Capacity (Discontinued)
- Mfr # 0300
- Zoro # G3046456
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0300
Zoro #
G3046456
UPC #
-
Country of Origin
United States
Details
Color
natural
Load Capacity
2-1/4 Bushel
Material
Polyethylene
Item
Bin
Volume Capacity
18.0 gal.
Type
Tub
Description
Item Bin, Outside Length 19 1/4 in, Outside Width 26 in, Outside Height 13 3/4 in, Volume Capacity 18.0 gal, Material FDA Approved Polyethylene, Color Natural
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.