Bin, natural, Polyethylene, 72.0 gal. Volume Capacity (Discontinued)
- Mfr # 0382
- Zoro # G3046340
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0382
Zoro #
G3046340
UPC #
-
Country of Origin
United States
Details
Color
natural
Load Capacity
9 Bushel
Material
Polyethylene
Item
Bin
Volume Capacity
72.0 gal.
Type
Tub
Description
Item Bin, Outside Length 41 1/2 in, Outside Width 29 1/2 in, Outside Height 19 in, Volume Capacity 72.0 gal, Material FDA Approved Polyethylene, Color Natural, Use Lid Number Mfr. No. 0382lL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.