Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
New Age Container Dolly, 100 lb. 99251

Container Dolly, 100 lb. (Discontinued)

  • Mfr # 99251
  • Zoro # G2311331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99251
Zoro #
G2311331
UPC #
715347278561
Country of Origin
Unknown

Dimensions

Overall Width
17"
Overall Height
6"
Overall Length
26"
Shelf Length
26"
Shelf Width
17"
Caster Dia.
3 in
Caster Wheel Dia.
3 in
Caster Size (In.)
3
Shelf Width (In.)
17

Details

Item
Container Dolly
Load Capacity
100 lb.
Material
Aluminum
Color
Silver
Caster Type
(4) Swivel
Caster Material
Polyolefin
For Use With
Milk Crates
Load Capacity (Lb.)
100
Caster Wheel Type
Plate/Swivel

Description

Container Dolly, Overall Length 26 in, Color Silver, Caster Type (4) Swivel, Material Aluminum, Overall Height 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.