Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
New Age Container Dolly, 100 lb. 99251H

Container Dolly, 100 lb. (Discontinued)

  • Mfr # 99251H
  • Zoro # G2311325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99251H
Zoro #
G2311325
UPC #
715347164185
Country of Origin
Unknown

Dimensions

Overall Width
17"
Overall Height
32"
Overall Length
28"
Shelf Width
17"
Caster Dia.
3 in
Shelf Length
28"
Shelf Width (In.)
17
Caster Size (In.)
3
Caster Wheel Dia.
3 in

Details

Item
Container Dolly
Load Capacity
100 lb.
Material
Aluminum
Color
Silver
Caster Type
(4) Swivel
Caster Material
Polyolefin
For Use With
Lugs
Includes
Handle
Load Capacity (Lb.)
100
Caster Wheel Type
Plate/Swivel

Description

Container Dolly, Overall Length 28 in, Color Silver, Caster Type (4) Swivel, Material Aluminum, Overall Height 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.