New Age
Fixed Work Table, Aluminum, 48" W, 15" D
Mfr # 21548ES24P
Zoro # G6905342
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 400 lb
- Depth 15 in
- Workbench/Table Frame Material Aluminum
- Workbench/Table Surface Material Aluminum
- Workbench/Table Assembly Unassembled
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Plastic Divider, Black, 4 3/8 in L, Not Applicable W, 4 3/8 in H, 6 PK (DPB10-5 Div)
- HALLOWELL 12 in (3) Wide, (15) Openings, Light Gray (UCTL392(30)-5A-PL)
- STACKBIN Workbenches, 72" W, 1000 lb. (M7230ASM)
- VESTIL Zinc Straight Hand Drum Bung Nut Wrench (BNW-IX-W)
- PAKE HANDLING TOOLS Tilting Workstand, 150 lb. Cap, 22" x 21", 28" to 38" Height (PAKWS01)
- PROTOCOL Portable Material Support Stand W/ Horizontal Roller, 11-1/2 in W, 28 in to 44 in H, Steel (67108-G)
- DAYTON Mobile Fixed Work Table, Steel, 54"W, 30"D (1DE92)
- DAYTON Roller Support Stand.16-1/4 x 14 in. (6A819)
- ZORO SELECT Tilting Workstand, 19x20 in., 330 lb. Cap. (2WTR3)
- ZORO SELECT Workstand, Blk, 12in.Hx23in.W, Stl, 100 lb. (49JK63)
- JAMCO Fixed Work Table, SS, 24" W, 18" D (XW124)
- New Age Workstands