Flat Shelf Utility Cart, 800 lb Load Capacity, 79-1/4" L, 20-1/2" W, 72-3/4" H

  • Mfr # 99867

  • Zoro # G8058377


product price:  $3,995.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
72-3/4"
Overall Length
79-1/4"
Overall Width
20-1/2"
Load Capacity
800 lb
Wheel Type
5" Platform Type Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99867
Zoro #
G8058377
UPC #
715347220928
Country of Origin
United States

Dimensions

Overall Height
72-3/4"
Overall Length
79-1/4"
Overall Width
20-1/2"

Details

Load Capacity
800 lb
Item
Flat Shelf Utility Cart
Wheel Type
5" Platform Type Casters
Caster Type
(2) Rigid, (4) Swivel
Utility Cart Item
Picking Tote Truck

Description

Cart,Picking,4-Tier,HD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.