Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
New Age Food Service Dolly, 100 lb. 99262H

Food Service Dolly, 100 lb. (Discontinued)

  • Mfr # 99262H
  • Zoro # G3330960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99262H
Zoro #
G3330960
UPC #
715347164246
Country of Origin
Unknown

Dimensions

Overall Width
18-3/8"
Overall Height
32"
Overall Length
28-1/2"
Shelf Width
18-3/8"
Caster Dia.
3 in
Shelf Length
28-1/2"
Caster Size (In.)
3
Caster Wheel Dia.
3 in
Shelf Width (In.)
18-3/8

Details

Item
Food Service Dolly
Load Capacity
100 lb.
Material
Aluminum
Color
Silver
Caster Type
(4) Swivel
Caster Material
Polyolefin
Includes
Handle
For Use With
Bun Pans
Load Capacity (Lb.)
100
Caster Wheel Type
Plate/Swivel

Description

Food Service Dolly, Overall Length 28 1/2 in, Color Silver, Caster Type (4) Swivel, Material Aluminum, Overall Height 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.