Full Bun Pan Rack, Side Load, 12 Capacity
Mfr # 1333S
Zoro # G2308288
product price: $644.99
/eaKey Features
Number of Slots
12
Height
69 3/4 in
Color
Silver
Width
28 1/2 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1333S
Zoro #
G2308288
UPC #
715347103788
Country of Origin
United States
Dimensions
Height
69 3/4 in
Width
28 1/2 in
Depth
28 1/2 in
Pan Size
18 x 26 in
Compatible Sheet Pan Size
Full Size, Half Size
Compatible Pan/Tray Dimensions
13 x 18 in, 14 x 18 in, 18 x 26 in
Size
Full Size
Details
Item
Bun Pan Rack
Number of Slots
12
Color
Silver
Material
Aluminum
Load Capacity
700 lb
Caster Temp. Rating
180 Degrees F
Caster Type
Swivel Platform
Construction
All Welded Aluminum
NSF Certified
Yes
Product Type
Pan Rack
Caster Maximum Temperature Rating
180 Degrees F
Includes Top
No
For Use With
Sheet Pans
Nesting
No
Brake
No
Description
Bun Pan Rack, Nesting No, Load Capacity 700 lb, Overall Height 69 3/4 in, Brake No, Overall Width 28 3/8 in, Product Type Pan Rack, Caster Maximum Temperature Rating 180 Degrees F, Caster Type (4) Swivel Plate, Color Silver, Depth 19 in, Distance Between Shelves 5 in, Number of Slots 12, Includes Top No, Material Aluminum, Compatible Sheet Pan Size Full Size, Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes, Size Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.