Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Wall Shelf, 12"D x 48"W x 13-1/4"H, Silver

  • Mfr # 1126

  • Zoro # G4786792


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Width
48"
Depth
12"
Height
13-1/4"
Material
Aluminum
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1126
Zoro #
G4786792
UPC #
715347113978
Country of Origin
United States

Dimensions

Width
48"
Depth
12"
Height
13-1/4"
Overall Depth
12 in
Overall Width
48 in
Overall Height
13 in
Usable Depth
12 in
Usable Width
48 in

Details

Item
Wall Shelf
Material
Aluminum
Number of Shelves
1
Color
Silver
Finish
Unfinished
Gauge
18
Item - Wall Shelves
Wall Shelf
Finish - Shelving and Racks
Unfinished
No. of Shelves
1
Standards
NSF
Shelf Capacity
125 lb
Shelving Material
Aluminum
Shelf Style
Solid
Shelving Gauge
18
Load Capacity per Shelf
125 lb
Includes Mounting Hardware
Yes
Shelf Adjustment Increments
1 in
Includes
Mounting Posts
Load Capacity
125 lb
Adjustability
Adjustable
Shelf Gauge
18 ga
Mounting Mechanism
Post

Description

Wall Shelf, 1 in Shelf Adjustment Increments, 18 ga, Solid Shelf Style, 125 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 12 in, Usable Width 48 in, Mounting Mechanism Post, Wire Mount Mounting Type, Overall Depth 12 in, Overall Height 13 in, Overall Width 48 in, 125 lb Load Capacity, Mounting Posts, Includes Mounting Hardware Yes, Aluminum, Adjustable, Silver, Unfinished, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.