Can Rack, 71 in H, 8 Shelves
Mfr # 1256
Zoro # G809017671
product price: $2,012.99
/eaKey Features
For Use With
#10 Cans, #5 Cans
Number of Cans Held
513
Product Type
Can Rack
Full Size/Half Size
Full Size
Mobile/Stationary
Stationary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1256
Zoro #
G809017671
UPC #
715347102149
Country of Origin
United States
Dimensions
Full Size/Half Size
Full Size
Overall Height
71 in
Details
Item
Can Rack
For Use With
#10 Cans, #5 Cans
Number of Cans Held
513
Product Type
Can Rack
Mobile/Stationary
Stationary
NSF Certified
Yes
Description
Can Rack, Product Type Can Rack, Number of Cans Held 513, Number of Shelves 8, Caster Type Not Applicable, For Use With #10 Cans, #5 Cans, Full Size/Half Size Full Size, Material Aluminum, Mobile/Stationary Stationary, Overall Height 71 in, Overall Width 25 1/2 in, NSF Certified Yes, Overall Depth 47 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.