Zoro Homepage

Casters, Super Dolly, 24" x 29-1/2" x 10"

  • Mfr # 1181

  • Zoro # G8056310


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2800 lb
Platform Length
29-1/2"
Number of Caster Wheels
4
Caster Wheel Type
(2) Rigid, (2) Swivel
For Use With
Storage Units
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1181
Zoro #
G8056310
UPC #
715347101470
Country of Origin
United States

Dimensions

Platform Length
29-1/2"
Platform Width
24"
Caster Wheel Dia.
6"
Platform Height
10"

Details

Load Capacity
2800 lb
Item
Casters,Super Dolly,24" x 29-1/2" x 10"
Number of Caster Wheels
4
Caster Wheel Type
(2) Rigid, (2) Swivel
For Use With
Storage Units
Load Capacity (Lb.)
2800 lb.

Description

Casters,Super Dolly,24 In. x 29-1/2 In. x 10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.