Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dunnage Rack, 2000 lb., Aluminum, 48W x 20D

  • Mfr # 6018

  • Zoro # G4781734


product price: $149.95
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Width
48"
Depth
20"
Height
8"
Load Capacity
2000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6018
Zoro #
G4781734
UPC #
715347113015
Country of Origin
United States

Dimensions

Width
48"
Depth
20"
Height
8"
Overall Depth
20 in
Overall Height
8 in
Overall Width
48 in

Details

Item
Dunnage Rack
Material
Aluminum
Load Capacity
2000 lb.
Color
Silver
Includes
Plastic Cap Feet
Standards
NSF
Finish
Natural
Rack Top Style
Bar
Method of Construction
Welded

Description

Dunnage Rack, Silver, Finish Natural, Load Capacity 2,000 lb, Overall Depth 20 in, Overall Height 8 in, Overall Width 48 in, Aluminum, Method of Construction Welded, Rack Top Style Bar, Includes Plastic Cap Feet, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.