Zoro Homepage

Equipment Stand, Mobile, 15x36x24

  • Mfr # 21536ES24PC

  • Zoro # G6809537


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Height
30 in
No. of Shelves
1
Assembly
Unassembled
Color
Silver
Edge Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21536ES24PC
Zoro #
G6809537
UPC #
715347219632
Country of Origin
United States

Dimensions

Height
30 in
Top Thickness
1 1/2 in
Depth
15 in
Width
36 in
Caster Width
1 3/8 in
Overall Length
36"
Caster Dia.
5 in
Caster Size
5"
Overall Height
30 in
Overall Width
36 in
Overall Depth
15 in
Work Surface Depth
15 in
Height Adjustability
Fixed Height
Metal Top Thickness
1 1/2 in
Overall Fixed Height
30 in
Work Surface Width
36 in

Details

Item
Fixed Height Work Table
No. of Shelves
1
Assembly
Unassembled
Color
Silver
Edge Type
Straight
Frame Material
Aluminum
Includes
Hex Key
Load Capacity
400 lb
Workbench/Table Surface Material
Aluminum
Caster Material
Polyolefin Wheel
Number of Shelves
1
Workbench/Table Assembly
Unassembled
Material
Aluminum with Adjustable Solid Shelves
Workbench/Table Frame Material
Aluminum
Caster Type
(1) Swivel
Workbench/Table Leg Type
Straight
Work Table Item
Fixed Height Work Table
Caster Configuration
(4) Swivel with Brakes
Workbench/Work Table Type
Mobile
Number of Drawers
0
Standards
NSF Certified
For Environment
Food Service
Caster Mount Type
Threaded Stem
Overall Load Capacity
400 lb
Resistance Properties
Corrosion Resistant, Rust Resistant
Foot Type
Caster
Top Material Finish
None
Top Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
400 lb
Included Components
Lower Shelf
Unit Type
Not Expandable or Modular
Wheel Material
Polyolefin
Portability
Casters
Edge Shape
Square
Frame Construction
Welded Only
Top Material
Aluminum
Wheel Type
Solid

Description

Fixed Height Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Frame Material Aluminum, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Hex Key, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 15 in, Overall Fixed Height 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.