Zoro Homepage

Ergo Stand, 24"x 1"x 20", 1" deck height

  • Mfr # 53598

  • Zoro # G710724033


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Weight
10 lb
Platform Depth
20 in
Exit Direction
Forward, Left, Right, Side Step, Rear
Ground Clearance Height
0 in
Assembly
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53598
Zoro #
G710724033
UPC #
715347361829
Country of Origin
United States

Dimensions

Platform Depth
20 in
Ground Clearance Height
0 in
Height Adjustability
Fixed Height
Step Width
24 in
Platform Height - Maximum
1 in
Overall Height - Maximum
1 in
Step Depth
20 in
Base Width
24.5 in
Platform Width
24 in
Base Length
20.5 in

Details

Item
Work Platform
Weight
10 lb
Exit Direction
Forward, Left, Right, Side Step, Rear
Assembly
Assembled
Use Location
Indoor, Outdoor
Material
Aluminum
Load Capacity - Maximum
300 lb
Number of Steps
1
Mobility
Stationary
Number of Handrails
0
Tread Type
Antislip
Color
Silver
Folding
Not Foldable
Number of Access Sides
4
Number of Legs
4
Includes Handrails
Handrails Not Included
Locking Mechanism
No Locking Mechanism

Description

Ergo Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.