Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ergo Stand, 24"x 4"x 20", 4" deck height

  • Mfr # 53600

  • Zoro # G010723866


product price: $323.00
/ea
Free Shipping & Returns

Key Features

Number of Legs
4
Platform Width
24 in
Material
Aluminum
Height Adjustability
Fixed Height
Overall Height - Maximum
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53600
Zoro #
G010723866
UPC #
715347361843
Country of Origin
United States

Dimensions

Platform Width
24 in
Height Adjustability
Fixed Height
Overall Height - Maximum
4 in
Step Depth
20 in
Base Length
20.5 in
Platform Height - Maximum
4 in
Base Width
24.5 in
Ground Clearance Height
2 in
Step Width
24 in
Platform Depth
20 in

Details

Item
Work Platform
Number of Legs
4
Material
Aluminum
Folding
Not Foldable
Mobility
Stationary
Weight
12 lb
Number of Access Sides
4
Number of Handrails
0
Tread Type
Antislip
Exit Direction
Forward, Left, Right, Side Step, Rear
Locking Mechanism
No Locking Mechanism
Color
Silver
Load Capacity - Maximum
300 lb
Assembly
Assembled
Use Location
Indoor, Outdoor
Number of Steps
1
Includes Handrails
Handrails Not Included

Description

Ergo Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.