Zoro Homepage

Ergo Stand, 24"x 6"x 20", 6" deck height

  • Mfr # 53601

  • Zoro # G510723892


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Locking Mechanism
No Locking Mechanism
Number of Access Sides
4
Number of Legs
4
Number of Steps
1
Exit Direction
Forward, Left, Right, Side Step, Rear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53601
Zoro #
G510723892
UPC #
715347361850
Country of Origin
United States

Dimensions

Overall Height - Maximum
6 in
Platform Height - Maximum
6 in
Platform Depth
20 in
Ground Clearance Height
4 in
Base Width
24.5 in
Step Depth
20 in
Base Length
20.5 in
Height Adjustability
Fixed Height
Platform Width
24 in
Step Width
24 in

Details

Item
Work Platform
Locking Mechanism
No Locking Mechanism
Number of Access Sides
4
Number of Legs
4
Number of Steps
1
Exit Direction
Forward, Left, Right, Side Step, Rear
Material
Aluminum
Folding
Not Foldable
Mobility
Stationary
Use Location
Indoor, Outdoor
Load Capacity - Maximum
300 lb
Assembly
Assembled
Number of Handrails
0
Color
Silver
Tread Type
Antislip
Includes Handrails
Handrails Not Included
Weight
13 lb

Description

Ergo Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.