Zoro Homepage

Ergo Stand, 24"x 8"x 20", 8" deck height

  • Mfr # 53604

  • Zoro # G110723858


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Base Length
20.5 in
Overall Height - Maximum
8 in
Base Width
24.5 in
Folding
Not Foldable
Ground Clearance Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53604
Zoro #
G110723858
UPC #
715347361867
Country of Origin
United States

Dimensions

Base Length
20.5 in
Overall Height - Maximum
8 in
Base Width
24.5 in
Ground Clearance Height
6 in
Platform Depth
20 in
Platform Width
24 in
Platform Height - Maximum
8 in
Step Depth
20 in
Step Width
24 in
Height Adjustability
Fixed Height

Description

Ergo Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.