Hang & Stack Storage Bin, Plastic, Gray, 8 3/4 in H, 16 in W, 25 in L

  • Mfr # RGY16825

  • Zoro # G7130934


product price: $60.29
/ea

Key Features

Overall L x W x H
25 in L x 15 1/2 in W x 8 3/4 in H
Color
Gray
Material
Plastic
Stackable
Yes
Overall Length
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGY16825
Zoro #
G7130934
UPC #
715347130067
Country of Origin
United States

Dimensions

Overall L x W x H
25 in L x 15 1/2 in W x 8 3/4 in H
Overall Length
25 in
Overall Width
16 in
Overall Height
8 3/4 in
Inside Height
8 3/4 in
Height
8 3/4 in
Outside Height
8 1/2 in
Overall WxH
15 1/2 in x 8 3/4 in
Outside Width
16 in
Length
25 in
Width
15 1/2 in
Outside Length
25 in
Top Inside Length
25 in
Top Inside Width
15 1/2 in
Bottom Inside Width
12 in
Bottom Inside Length
21 in

Details

Color
Gray
Material
Plastic
Stackable
Yes
Item
Hang & Stack Storage Bin
Nestable
Yes
For Use With
Mfr. No. RGY16825
Shape
Rectangular
Includes
Lid
Series
RGY
FDA Compliant
FDA Compliant
Container Wall Type
Solid
Body Color
Gray
Container Bottom Type
Solid
Standards
FDA Compliant
Fork Pockets
Fork Pockets Not Included
Resistant To
Corrosion, Rust
Includes Lid
Lid Included
NSF Certified
Not NSF Certified
Lid Color
Gray
Compatible Lid Number
Mfr. No. RGY16825
Edge/Corner Design
Rounded
Metal Detectable
Not Metal Detectable
Ventilated
Not Ventilated
Lid Locking Type
Snap-On

Description

The NEW AGE - RGY16825 Hang & Stack Storage Bin is a rectangular storage solution with generous dimensions of 25 in L x 15 1/2 in W x 8 3/4 in H. These measurements offer ample space for various items, making it suitable for diverse storage needs. The overall length of the bin is an impressive 25 inches, coupled with an overall width and height of 16 inches and 8-3/4 inches respectively. This considerable size makes the product designed to accommodate larger or bulkier items.
Constructed from plastic material, this hang and stack storage bin exhibits durability that can withstand regular use. It features a gray color that lends itself well to professional settings while also masking minor wear and tear over time. Included with the bin is a lid which aids in protecting its contents from dust or damage.
This RGY series storage bin has been built to be both stackable and nestable, offering versatility in how you choose to organize your space. Its compatibility specifically extends to Manufacturer No.RGY16825 products for seamless integration into existing systems if needed. As an added advantage, this item complies with FDA regulations providing assurance about its suitability across different industries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.