Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Platform Utility Cart, 66" L, 48" W, 72" H

  • Mfr # 50617R

  • Zoro # G8057905


product price: $5,742.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
72"
Overall Length
66"
Overall Width
48"
Wheel Type
6" x 2" Platform Type Casters
Caster Type
(2) Rigid, (2) Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50617R
Zoro #
G8057905
UPC #
715347326934
Country of Origin
United States

Dimensions

Overall Height
72"
Overall Length
66"
Overall Width
48"

Details

Item
Platform Utility Cart
Wheel Type
6" x 2" Platform Type Casters
Caster Type
(2) Rigid, (2) Swivel
Utility Cart Item
Order Picking Cart

Description

Platform,Picking,Raymond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.