Zoro Homepage

Rack, Dunnage, 31-3/4" x 20" x 8-1/4"

  • Mfr # 1211

  • Zoro # G8056277


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Overall Height
8 1/4 in
Overall Length
31 3/4 in
Overall Width
20 in
Number of Casters
4
NSF Certified
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1211
Zoro #
G8056277
UPC #
715347101852
Country of Origin
United States

Dimensions

Overall Height
8 1/4 in
Overall Length
31 3/4 in
Overall Width
20 in

Details

Item
Dunnage Rack
Number of Casters
4
NSF Certified
Yes
Product Type
Dunnage Rack
Maximum Load Capacity
1,000 lb

Description

Dunnage Rack, Caster Type (2) Rigid, (2) Swivel w/Brake, Maximum Load Capacity 1,000 lb, Number of Casters 4, Product Type Dunnage Rack, Overall Height 8 1/4 in, Overall Length 31 3/4 in, Overall Width 20 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.