Zoro Homepage

Shelf, Adjust, Solid Brute, 72"x18", Welded

  • Mfr # 1872SB

  • Zoro # G8056399


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Shelf Capacity
800 lb.
Width
72"
Material
Aluminum
Depth
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1872SB
Zoro #
G8056399
UPC #
715347105676
Country of Origin
United States

Dimensions

Width
72"
Depth
18"

Details

Item
Shelf,Adjust,Solid Brute,72"x18",Welded
Shelf Capacity
800 lb.
Material
Aluminum

Description

Shelf,Adjust,Solid Brute,72 In.x18 In.,Welded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.