Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Shelving

  • Mfr # 32048SS6

  • Zoro # G222379929


product price: $750.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32048SS6
Zoro #
G222379929
UPC #
715347109155
Country of Origin
United States

Description

Standard Shelving, Silvery White/Gray, Mill Finish, Frame Material Aluminum, Load Capacity per Shelf 400 lb, Whole Unit Load Capacity 1,200 lb, Maximum Post Load Capacity 1,500 lb, Number of Shelves 3, Overall Depth 48 in, Overall Height 68 1/4 in, Overall Width 20 in, Post Construction Round, Shelf Configuration Complete Unit, Shelf Style Solid, Shelving Material Aluminum, Assembled Assembled, Shelving Gauge 18 ga, Post Gauge 6 ga, Shelf Adjustment Increments 0 in, Mounting Type Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.