Zoro Homepage

Universal Pizza Pan Rack, Pan Sz 10-18

  • Mfr # 97722

  • Zoro # G209001348


product price: $1,845.99
/ea
Free Shipping & Returns

Key Features

Number of Slots
20
Nesting
No
Product Type
Universal Pizza Pan Rack
Compatible Pan/Tray Dimensions
10 to 18 in
Includes Top
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97722
Zoro #
G209001348
UPC #
715347161405
Country of Origin
United States

Dimensions

Compatible Pan/Tray Dimensions
10 to 18 in

Details

Item
Universal Pizza Pan Rack
Number of Slots
20
Nesting
No
Product Type
Universal Pizza Pan Rack
Includes Top
No
NSF Certified
No

Description

Universal Pizza Pan Rack, Nesting No, Overall Height 72 in, Brake No, Overall Width 20 3/4 in, Product Type Universal Pizza Pan Rack, Caster Type (4) Swivel Stem, Depth 16 3/4 in, Distance Between Shelves 2 1/8 in, Number of Slots 20, Includes Top No, Compatible Pan/Tray Dimensions 10 to 18 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.