Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wide-Angle Roll-In Pan Rack

  • Mfr # 4337

  • Zoro # G309001378


product price: $1,826.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Slots
20
Nesting
No
Product Type
Wide Angle Roll-In Pan Rack
Includes Top
No
Compatible Pan/Tray Dimensions
12 x 20 in, 13 x 18 in, 14 x 18 in, 18 x 26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4337
Zoro #
G309001378
UPC #
715347132832
Country of Origin
United States

Dimensions

Compatible Pan/Tray Dimensions
12 x 20 in, 13 x 18 in, 14 x 18 in, 18 x 26 in

Details

Item
Wide-Angle Pan Rack
Number of Slots
20
Nesting
No
Product Type
Wide Angle Roll-In Pan Rack
Includes Top
No
NSF Certified
Yes

Description

Wide-Angle Pan Rack, Nesting No, Overall Height 64 in, Brake No, Overall Width 21 1/2 in, Product Type Wide Angle Roll-In Pan Rack, Caster Type (2) Swivel, Depth 26 in, Distance Between Shelves 5 in, Number of Slots 20, Includes Top No, Compatible Pan/Tray Dimensions 12 x 20 in, 13 x 18 in, 14 x 18 in, 18 x 26 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.