Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Pot and Pan Rack

  • Mfr # PM2448

  • Zoro # G3501508


product price: $982.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Height
74"
Width
48"
Load Capacity
1,200 lb
Material
Aluminum Alloy
Depth
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM2448
Zoro #
G3501508
UPC #
715347112872
Country of Origin
United States

Dimensions

Height
74"
Width
48"
Depth
24"
Overall Depth
24 in
Overall Height
74 in
Overall Width
48 in

Details

Item
Mobile Pot and Pan Rack
Load Capacity
1,200 lb
Material
Aluminum Alloy
Shelf Capacity
1200 lb.
Number of Shelves
4
Caster Type
(4) Swivel Casters w/Brake
Standards
NSF
Construction
Aluminum
For Use With
Pan, Pot
Capacity per Shelf
900 lb
Mobile/Stationary
Mobile
Shelf Adjustment Increment
2 in
NSF Certified
No
Frame Material
Aluminum

Description

Pot and Pan Rack, Caster Type Swivel with Brakes, Overall Height 74 in, Overall Width 48 in, Overall Depth 24 in, For Use With Pan, Pot, Finish Smooth, Includes (4) Posts, Hex Key, Plastic Caps, Set Screws, Product Type Pot and Pan Rack, Capacity per Shelf 300 lb, Color Soft Gray, Load Capacity 1,200 lb, Mobile/Stationary Mobile, Number of Shelves 4, NSF Certified No, Frame Material Aluminum, Shelf Depth 24 in, Shelf Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.