Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack, Dunnage, 48" x 18" x 8", Welded

  • Mfr # 2002

  • Zoro # G8056356


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Width
48"
Depth
18"
Height
8"
Load Capacity
2500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2002
Zoro #
G8056356
UPC #
715347113589
Country of Origin
United States

Dimensions

Width
48"
Depth
18"
Height
8"
Overall Width
48 in
Overall Depth
18 in
Overall Height
8 in

Details

Item
Dunnage Rack
Material
Aluminum
Load Capacity
2500 lb.
Method of Construction
Welded
Rack Top Style
Bar

Description

Rack,Dunnage,48 In. x 18 In. x 8 In.,Welded, Load Capacity 2,500 lb, Overall Depth 18 in, Overall Height 8 in, Overall Width 48 in, Aluminum, Method of Construction Welded, Rack Top Style Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.