
Shelf, Adj, T-Bar, 72"x15", Welded Aluminum
Mfr # 1572TB
Zoro # G8056870
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Shelf Capacity
1500 lb.
Width
72"
Depth
15"
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1572TB
Zoro #
G8056870
UPC #
715347105348
Country of Origin
United States
Dimensions
Width
72"
Depth
15"
Details
Item
Shelf,Adj,T-Bar,72"x15",Welded Aluminum
Shelf Capacity
1500 lb.
Material
Aluminum
Description
Shelf,Adj,T-Bar,72 In.x15 In.,Welded Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.