Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf, Adjust, HD, 66"x24", Welded Aluminum

  • Mfr # 2466HD

  • Zoro # G8057561


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Shelf Capacity
2000 lb.
Width
66"
Material
Aluminum
Depth
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2466HD
Zoro #
G8057561
UPC #
715347106406
Country of Origin
United States

Dimensions

Width
66"
Depth
24"

Details

Item
Shelf,Adjust,HD,66"x24",Welded Aluminum
Shelf Capacity
2000 lb.
Material
Aluminum

Description

Shelf,Adjust,HD,66 In.x24 In.,Welded Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.