Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97102
Zoro #
G2308078
UPC #
715347149120
Country of Origin
Unknown
Dimensions
Width
48"
Depth
13"
Overall Width
48 in
Overall Depth
21 in
Overall Height
13 1/2 in
Details
Item
T-Bar Wall Shelf
Shelving Style
Ventilated
Material
Aluminum
Color
Silver
Finish
Aluminum
Finish - Shelving and Racks
Unfinished
Shelf Capacity
600 lb
No. of Shelves
1
Item - Wall Shelves
T-Bar Wall Shelf
Standards
NSF
Shelving Material
Aluminum
Shelf Style
Ventilated
Description
T-Bar Wall Shelf, Ventilated Shelf Style, Overall Depth 21 in, Overall Height 13 1/2 in, Overall Width 48 in, Aluminum, Silver, NSF
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.