Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98000
Zoro #
G2311395
UPC #
715347158832
Country of Origin
United States
Dimensions
Height
31-1/4"
Width
23-1/4
Depth
26
Pan Size
13 x 18, 14 x 18, 18 x 26"
Details
Item
Slicer and Mixer Cart
Color
Silver
Load Capacity
800 lb
Number of Slots
12
Distance Between Shelves
1-1/2"
Construction
All Welded Aluminum
Caster Type
Platform Swivel
Caster Temp. Rating
180 Degrees F
Number of Shelves
12
Description
Slicer and Mixer Cart, Load Capacity 800 lb, Caster Type Platform Swivel, Color Silver, Depth 26, Distance Between Shelves 1 1/2 in, Number of Slots 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.